Beli rubber flooring di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- LAVOR Rear Squeegee Bladeatribut:
- Compatible for: Scrubber driers Quick 36E, Quick 36B
- Length: 590 mm
- Thickness: 3 mm
- monotaro Natural Rubber Sheet (Black) (Spon Karet)Deskripsi:Anti-vibration mat, the material of the packing.atribut:
- Material: Natural rubber
- Color: black
- Rubber Hardness: 64
- Type: Rubber sheet
- TRUSCO No Slip MatDeskripsi:Use:For lining below cabinets, toolboxes, shelves, and work benches. For preventing slipping inside loading platforms, trunks of cars.atribut:
- Length (mm): 2000
- Operating Temperature Range (°C): -10 to 60
- Purpose of Use: For cabinet, tool box, shelf, working table underlay. For car loading platform, slip on the trunk.
- Thickness (mm): 3
- Vessel Alas Karet Konduktif (Alas Karet)Deskripsi:-Even and stable conductive performance. The surface is not glossy so light is not reflected and this makes it easy on the eyes.-Soft and does not warp.-For workbenches that require static electricity countermeasures for such as semiconductors and electronic components. Safe and heat resistant for soldering work as well. -Workbenches, storage shelves, carts, wagons, etc.atribut:
- Thickness: 2mm
- Conductivity: 106to 107Ω
- Surface Materials: Static Dispersion Rubber
- Back Surface Materials: Conductive Rubber
- W x L: 1000mmx10m
- ASSIST Non-Slipatribut:
- Length (m): 1.82
- Width (mm): 35
- TRUSCO EPDM Rubber Sponge Roll (Spon Karet)Deskripsi:-Excellent in water repellency, weather resistance and sound proof.-Surface coating type non-migratory EPDM sponge.-Cushioning material, protection materials.
- WAKI EPDM Rubber SheetDeskripsi:-Excellent in weather resistance, heat resistance, and chemical resistance. -Automobile component, window frame rubber, steam hose, wire sheathing, conveyor belt, etc.
- TRUSCO EPDM Rubber Sponge (Spon Karet)atribut:
- Color: Black
- Kenmaster Karpet Anti SlipDeskripsi:Kenmaster Anti Slip Dashboard Mat merupakan tatakan anti licin dan serbaguna berbahan berkualitas tinggi yang dapat digunakan untuk meletakkan barang-barang Anda di dashboard mobil seperti hp, dompet, uang logam, CD, korek api, GPS, pengharum mobil, dan lain-lain sehingga aman serta tidak mudah bergerak/jatuh.atribut:
- Size (cm): 19.5x22.5
- WAKI Environmental Consideration EPDM Rubber SheetDeskripsi:-Compared with conventional EPDM rubber sheets, it has excellent weather resistance, heat resistance, and oil resistance.-There is little smell, the color does not transfer, and it is a safe and environmentally friendly and highly functional EPDM rubber sheet.-Slip prevention and cushioning material.atribut:
- Wheel Diameter D (mm): 100
- Wheel Width (mm): 32
- Shaft Length L (mm): 40
- Screw T: M16
- Thread Pitch (mm): 2
- TRUSCO Rubber Mat (Keset Karet)Deskripsi:- Rubber mat that is effective when used as a safety measure and for fatigue reduction in kitchen and factory where much oil and water are present. - Made of oil resistant synthetic rubber and has excellent durability. - For indoor use.
- Daiko Full Flange Gasket Non Asbestos 1.5T 10Katribut:
- Thickness (mm): 1.5
- Suitable fluid: General piping such as water and oil
- Maximum Operating Temperature (°C): 150
- Nominal Pressure: 10K
- Withstand Pressure (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
- TRUSCO Rubber Sheet (Spon Karet)Deskripsi:-Resin frame and resin sound insulation panel make it suitable as simple noise prevention measures.-Lightweight and easy to carry, process and arrange. -For indoor use, useful as panels for noise prevention measures.-For noise prevention in places where installation and removal are often conducted.atribut:
- Thickness: 7mm
- Width: 910mm
- Length: 1820mm
- Working Temperature Range: 0 to 40degree C
- Color: Black
- Material: PVC・NBR
- Everlasting EPDM Rubber (Spon Karet)atribut:
- Color: Black
Daftar Harga rubber flooring Terbaru October 2026
| Everlasting Rubber Sheet Packing (Spon Karet) | Rp159.900 |
| LAVOR Rear Squeegee Blade | Rp359.900 |
| monotaro Natural Rubber Sheet (Black) (Spon Karet) | Rp30.900 |
| TRUSCO No Slip Mat | Rp129.900 |
| Vessel Alas Karet Konduktif (Alas Karet) | Rp12.999.900 |
| ASSIST Non-Slip | Rp289.900 |
| TRUSCO EPDM Rubber Sponge Roll (Spon Karet) | Rp1.599.900 |
| WAKI EPDM Rubber Sheet | Rp78.900 |
| TRUSCO EPDM Rubber Sponge (Spon Karet) | Rp449.900 |
| ASAHIPEN Rubber Mat | Rp749.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/qnP103786959-2.jpg)

%20(Spon%20Karet)/8wP103182320-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20No%20Slip%20Mat/P101000865-1.jpg)
/2rP102607099-3.jpg)

/P103039888-1.jpg)

/42P105498146-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20Rubber%20Mat%20(Keset%20Karet)/P103023470-1.jpg)

/P102023518-1.jpg)
/P102981007-1.jpg)
/P103083144-1.jpg)
/lqP103786782-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)